1000ml Polypropylene Beaker 3 Pack
1000ml Polypropylene Beaker 3 Pack
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each beaker has raised numerical graduations accurate to +/-5%
- No-drip spout for easy pouring
- Griffin low-form polypropylene beakers are translucent, chemical-resistant and will stack without sticking together
- Autoclavable
Specifications
- CE Approved:
- No
- Capacity:
- 1000 mL
- EPA Compliant:
- No
- Height:
- 6 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- Package Quantity:
- Pack of 3
- Product Type:
- Beaker
- Size:
- 1000 mL
- UL Listed:
- No