1/2 in. Magnetic Stirring Bar
1/2 in. Magnetic Stirring Bar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No pivot ring
- Stir bars should be stored in pairs to maintain magnetic strength, not in mass
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon® brand PTFE coating offers excellent chemical compatibility
- Autoclavable
Specifications
- Coating:
- Teflon
- Color Finish Name:
- White
- Diameter:
- 1/8 in
- Length:
- 1/2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Stir Bar