15-2/5 in. ABS Non-Electric Benchtop Glassware Rack 38 Peg

You last purchased this on
 
Bel-Art Products

15-2/5 in. ABS Non-Electric Benchtop Glassware Rack 38 Peg

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

15-2/5 in. ABS Non-Electric Benchtop Glassware Rack 38 Peg

  • Fast #
  • Part #BELF189330012
  • Item #5093974
  • Manufacturer Part #F18933-0012
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This 38 peg single sided, 2 tier, benchtop rack holds a variety of glassware including beakers, flasks, bottles, test tubes and cylinders
  • Conveniently fits against the wall to conserve counter space
  • Perfect for storing and drying glassware
  • Pegs can be moved and repositioned to create a configuration that works for you
  • Requires Certification

Specifications

CE Approved:
No
Capacity:
38 pegs
EPA Compliant:
No
Height:
15-2/5 in
Length:
14-3/4 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
Product Type:
Rack
UL Listed:
No