Bel-Art Products

2-4/5 in. Polypropylene Biological Oxygen Demand 8-Bottle Carrier 2 Pack

Part #BF169680000  |  Manufacturer Part #F16968-0000

Diameter:

2-4/5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transport, incubate or store BOD bottles
  • Constructed of molded polypropylene and holds (8) 300 mL bottles
  • Rack includes a handle for easy handling

Documents

Specifications

CE Approved: No

Diameter: 2-4/5 in

EPA Compliant: No

Height: 2-5/8 in

Length: 13-1/8 in

Material: Plastic

Material Type: Polypropylene

NSF Certified: No

Package Quantity: Pack of 2

Type: Biological Oxygen Demand 8-Bottle Carrier

UL Listed: No

Width: 6-3/4 in