2 mL Plastic Pipette Pump Pipettor in Blue

You last purchased this on
 
Bel-Art Products

2 mL Plastic Pipette Pump Pipettor in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

2 mL Plastic Pipette Pump Pipettor in Blue

  • Fast #
  • Part #BF378970000
  • Item #4929978
  • Manufacturer Part #F37897-0000
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Simple and inexpensive
  • One-hand operation using side-mounted thumbwheel for aspiration or drop delivery and top plunger for fast delivery
  • Color coded by size
  • Pipette not included
  • Secure glass or plastic pipettes in place with the soft and tapered chuck
  • Easily disassemble for maintenance or cleaning
  • Requires Certification

Documents


Specifications

Application:
Residential
CE Approved:
No
Capacity:
2 mL
Color Finish Category:
Blues
Color Finish Name:
Blue
EPA Compliant:
No
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
250
Product Type:
Pipette Pump Pipettor
UL Listed:
No