2.5 Gal PP Carboy w/Handles no Spigot

You last purchased this on
 
Bel-Art Products

2.5 Gal PP Carboy w/Handles no Spigot

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

2.5 Gal PP Carboy w/Handles no Spigot

  • Fast #
  • Part #BF107940025
  • Item #5091799
  • Manufacturer Part #F10794-0025
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low density polyethylene with polypropylene screw closure
  • Convenient wide shoulder handles
  • Suitable for collecting and dispensing distilled water, reagents and acids
  • No spigot
  • Autoclavable at 121°C
  • Requires Certification

Specifications

Capacity:
10 L
Material:
Plastic
Material Type:
Polyethylene, Polypropylene
Product Type:
Carboys