250 mL Wide-Mouth Wash Bottle 12/pk
250 mL Wide-Mouth Wash Bottle 12/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wide mouth wash bottles are easy to fill and ideal for dispensing DI water or solvents
- Bottle and cap are clear and made of soft polyethylene
- Easy to fill and squeeze
Specifications
- Capacity:
- 250 mL
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 12
- Size:
- 250 mL