25ml Pipette Pump Pipettor in Red
25ml Pipette Pump Pipettor in Red
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Simple and inexpensive
- One-hand operation using side-mounted thumbwheel for aspiration or drop delivery and top plunger for fast delivery
- Color coded by size
- Pipette not included
- Secure glass or plastic pipettes in place with the soft and tapered chuck
- Easily disassemble for maintenance or cleaning
Specifications
- CE Approved:
- No
- Capacity:
- 25 mL
- Color Finish Name:
- Red
- EPA Compliant:
- No
- Material:
- Plastic
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Product Type:
- Pump
- Size:
- 25 mL
- UL Listed:
- No