300F General Purpose Easy-to-Read Liquid-in-Glass Thermometer
300F General Purpose Easy-to-Read Liquid-in-Glass Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each thermometer is calibrated traceable to NIST standards and is supplied with an accuracy statement
- Non-toxic, biodegradable, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors
Documents
Specifications
- Color Finish Name:
- Black, Yellow
- Length:
- 12 in
- Material:
- Glass
- Maximum Temperature:
- 300
- Temperature Range:
- 0 to 300 Deg F