392F Precision Electronic Verification Thermometer with Bottle
392F Precision Electronic Verification Thermometer with Bottle
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Digital temperature display
- Monitor temperatures in refrigerators, baths and ovens easily with Digital Frio-Temp thermometers
- Minimum and maximum memory
- Includes serialized accuracy statement traceable to NIST standards
- Display unit can be mounted up to 59" away from probe
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
Documents
Specifications
- Battery Size:
- AAA
- Height:
- 3-81/100 in
- Maximum Temperature:
- 392
- Temperature Range:
- -50 to 200 Deg C (-58 to 392 Deg F)
- Width:
- 2-12/25 in