400ml Polypropylene Beaker 6 Pack

You last purchased this on
 
Bel-Art Products

400ml Polypropylene Beaker 6 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

400ml Polypropylene Beaker 6 Pack

  • Fast #
  • Part #BF262140000
  • Item #4936264
  • Manufacturer Part #F26214-0000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each beaker has raised numerical graduations accurate to +/-5%
  • No-drip spout for easy pouring
  • Griffin low-form polypropylene beakers are translucent, chemical-resistant and will stack without sticking together
  • Autoclavable
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
400 mL
EPA Compliant:
No
Height:
4-3/10 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
250
Package Quantity:
Pack of 6
Product Type:
Beaker
Size:
400 mL
UL Listed:
No