5-7/10 in. 50 to 200 Degree C Oven Liquid-in-Glass Precision Thermometer
5-7/10 in. 50 to 200 Degree C Oven Liquid-in-Glass Precision Thermometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frio-Temp thermometers combine accuracy and repeatability at an economical price
- Non-toxic enviro-safe fill
- Verify sample temperatures in ovens
- All Frio-Temp thermometers are supplied with serialized statements of accuracy traceable to NIST standards
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
Documents
Specifications
- Length:
- 5-7/10 in
- Maximum Temperature:
- 392
- Temperature Range:
- 50 to 200 Deg C