500 mL PMP Graduated Cylinder
500 mL PMP Graduated Cylinder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded in graduations that are easy to read
- Wide octagonal base prevents tipping and rolling
- Transparent cylinder is made of TPX® Brand PMP for easy viewing
- Safe for use to 175°C (350°F); steam autoclavable at 121°C (250°F)
- Generous pour spout
Specifications
- Capacity:
- 500 mL
- Color Finish Name:
- Clear
- Material:
- Plastic
- Material Type:
- Polymethylpentene
- Size:
- 500 mL