50ml Polypropylene Beaker 12 Pack

You last purchased this on
 
Bel-Art Products

50ml Polypropylene Beaker 12 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bel-Art Products

50ml Polypropylene Beaker 12 Pack

  • Fast #
  • Part #BF262100000
  • Item #4935480
  • Manufacturer Part #F26210-0000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each beaker has raised numerical graduations accurate to +/-5%
  • No-drip spout for easy pouring
  • Griffin low-form polypropylene beakers are translucent, chemical-resistant and will stack without sticking together
  • Autoclavable
  • Requires Certification

Documents


Specifications

CE Approved:
No
Capacity:
50 mL
EPA Compliant:
No
Height:
1-9/10 in
Material:
Plastic
Material Type:
Polypropylene
Maximum Temperature:
250
Package Quantity:
Pack of 12
Product Type:
Beaker
Size:
50 mL
UL Listed:
No