Bel-Art Products
5.3 gal Polyethylene and Polypropylene Carboy (Less Spigot)
Part #BF107940050 | Item #5091339 | Manufacturer Part #F10794-0050
Call for Pricing
Capacity:
5.3 galPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Suitable for collecting and dispensing distilled water, reagents and acids
- Low density polyethylene with polypropylene screw closure
- Convenient wide shoulder handles
- Autoclavable at 121°C
- No spigot
Specifications
Capacity: 5.3 gal
Material: Plastic
Material Type: Polyethylene, Polypropylene
Product Type: Carboys