600ml Polypropylene Beaker 4 Pack
600ml Polypropylene Beaker 4 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each beaker has raised numerical graduations accurate to +/-5%
- No-drip spout for easy pouring
- Griffin low-form polypropylene beakers are translucent, chemical-resistant and will stack without sticking together
- Autoclavable
Specifications
- CE Approved:
- No
- Capacity:
- 600 mL
- EPA Compliant:
- No
- Height:
- 5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 250
- Package Quantity:
- Pack of 4
- Product Type:
- Beaker
- Size:
- 600 mL
- UL Listed:
- No