Bel-Art Products
Economy Dipper with 6 ft. Handle
Part #BF367850016 | Item #4930438 | Manufacturer Part #F36785-0016
Call for Pricing
EACH
Length:
6 ftProduct Details
- Lightweight and portable
- Convenient sampling from tanks, streams, ponds, clarifiers and more
- Replaceable polypropylene cups have threaded fittings that screw onto the handle
- Two pouring spouts on the dipper make it useful for left or right handed use and pours from either side
- Handles are strong, honeycomb tubes without inserts and are ribbed for a sure grip
- Handle has a hook for hanging
Specifications
Capacity: 500 mL
Handle Material: Plastic
Length: 6 ft
Material: Plastic
Material Type: HDPE