4 x 1-1/2 in. Round Splice Box

You last purchased this on
 
RACO

4 x 1-1/2 in. Round Splice Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
RACO

4 x 1-1/2 in. Round Splice Box

  • Fast #
  • Part #RAC53610
  • Item #403801
  • Manufacturer Part #5361-0
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Cast-in mounting lugs provide fast, secure installation
  • Reinforced connector outlets
  • Includes mounting hardware
  • Ground screw installed
  • Multi-lingual instructions in each package
  • Hubs accept all threaded fittings and threaded conduit
  • Four closure plugs included
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
Yes
Capacity:
16 cu in
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
1-1/2 in
Diameter - Inside 1:
3-1/2 in
Faucet Connection Size:
1/2 in
Height:
5-1/4 in
Material:
Aluminum
NEMA:
NEMA 3R
Product Type:
Splice Box
UL Listed:
Yes
Width:
5 in