This product requires certification to purchase.

1 x 1-1/4 in. 125 PSI Relief Valve

Bell & Gossett

1 x 1-1/4 in. 125 PSI Relief Valve

  • Fast #
  • Part #B113246
  • Item #10159805
  • Manufacturer Part #113246
5 out of 5 Customer Rating
Brand image
Bell & Gossett

1 x 1-1/4 in. 125 PSI Relief Valve

  • Fast #
  • Part #B113246
  • Item #10159805
  • Manufacturer Part #113246
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Float style automatic brass air vent eliminates troublesome air from hydronic systems
  • Helps to maintain efficient system operation and preventing issues like noise, flow disruption, and corrosion.
  • Easy to install & fits into tight mechanical rooms while still handling high-capacity venting.
  • Requires Certification
Dimensions & Measurements
Height
9-5/8 in
Pressure - Maximum
150 psi
Width
4-1/2 in
Characteristics & Features
Color Finish Name
Brass
Material
Brass
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
Type
B113246
UPC
683328132464