DESCRIPTION

  • Resilient mounting provides quiet, dependable service with minimum annual lubrication
  • The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
  • Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced

Bell & Gossett Boost Pump Less Flange

B102210

Horsepower:

SPECIFICATIONS

End Connection 1
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Flow Rate
40 gpm
Horsepower
1/6 hp
Material
Cast Iron
Pump Application
Heating
Pump Phase
1
RPM
1725
Size
1-1/2 in x 1-1/4 in

Starting at
Call for Pricing
  • QUANTITY