DESCRIPTION

  • Resilient mounting provides quiet, dependable service with minimum annual lubrication
  • The motor design, coupled with its overall hydraulic performance, allows the series 100 to overcome system related noise caused by valves, fittings, or piping
  • Three-piece, oil lubricated design provides for easy field service with bearings, shaft and seal all housed in an assembly which can be easily repaired or replaced

Bell & Gossett Bronze Circulator Pump

B106192LF

Horsepower:

SPECIFICATIONS

End Connection 1
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Flow Rate
33 gpm
Horsepower
1/12 hp
Lead Law Compliant
Yes
Pump Application
Heating
Pump Body Material
Bronze
Pump Phase
1
Size
3/4 in x 1 in
Volts
115V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY