This product requires certification to purchase.

1/6 hp 115V Stainless Steel Circulator Pump

Bell & Gossett

Ecocirc® 1/6 hp 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #B104451LF
  • Item #9621860
  • Manufacturer Part #104451LF
5 out of 5 Customer Rating
Brand image
Bell & Gossett

Ecocirc® 1/6 hp 115V Stainless Steel Circulator Pump

  • Fast #
  • Part #B104451LF
  • Item #9621860
  • Manufacturer Part #104451LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The ecocirc® XL circulator is designed with a highly efficient electronically commutated permanent magnet motor (ECM technology)
  • Cast iron model is designed for closed loop hydronic heating and cooling systems, and stainless steel body pump for plumbing systems or open loop heating and cooling systems
  • Economical operation
  • Chilled water applications
  • User-friendly interface
  • Pump protection
  • High visibility
  • Multiple inputs
  • Start-stop temp control
  • Pressure regulation
  • Requires Certification
Characteristics & Features
Collection
Ecocirc®
Pump Body Material
Stainless Steel
Electrical & Operational Information
AMP
0.1, 3
Horsepower
1/6 hp
Maximum Temperature
230
Minimum Temperature
14
Volts
115V
Watts
200 W
Warranty & Product Information
ANSI
ANSI 372
NSF
NSF 372
NSF Certified
Yes
Product Type
Circulator Pump
UPC
683328247113