DESCRIPTION

  • Cleanable strainer which is designed to prevent dirt and sediment from entering the valve
  • Designed to help prevent the loss of system pressure if the supply water pressure drops below the system pressure
  • Fast fill feature reduces start-up time and labor

Bell & Gossett Fast Fill Pressure Reducer Valve

B110192

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY