This product requires certification to purchase.

36 X 21 X 34.5 BELLTOWN VANITY SHAKER SAT SILVER 3 DRW

You last purchased this on
 

Belltown 36 X 21 X 34.5 BELLTOWN VANITY SHAKER SAT SILVER 3 DRW

  • Fast #
  • Part #STR55889
  • Item #7422830
  • Manufacturer Part #55.889
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

Belltown 36 X 21 X 34.5 BELLTOWN VANITY SHAKER SAT SILVER 3 DRW

  • Fast #
  • Part #STR55889
  • Item #7422830
  • Manufacturer Part #55.889
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine maple hardwood and veneer
  • Solid maple wood legs
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close drawers
  • Full extension under-mount drawer glides
  • Top and bottom cabinet edges sealed against water and moisture
  • Adjustable foot levelers
  • Lifetime limited warranty
  • Requires Certification

Specifications

Collection:
Belltown
Color Finish Name:
Satin Silver
Depth:
21 in
Height:
34-1/2 in
Installation Type:
Freestanding
Width:
36 in