1/2 in. Female Vacuum Breaker

You last purchased this on
 
Belvedere USA

1/2 in. Female Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Belvedere USA

1/2 in. Female Vacuum Breaker

  • Fast #
  • Part #B503C
  • Item #3620123
  • Manufacturer Part #503C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASSE Standards:
ASSE 1014
End Connection 1:
Female
End Connections:
Female
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
WaterSense Labeled:
No