Deck Mount Fixter with Spout and Diverter for Shampoo Bowls in Polished Chrome
Deck Mount Fixter with Spout and Diverter for Shampoo Bowls in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Industrial
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 16-1/2 in
- Faucet Height:
- 2-3/4 in
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/2 in