• Cart

DESCRIPTION

  • Closed front ring
  • Durable molded wood with superior high-gloss finish resists chipping and scratching
  • Easy to install for a secure, no-wobble fit
  • Fits Eljer Emblem round bowls
  • Made in the USA

Bemis Eljer® Emblem 16-13/16 in. Round Front Bowl Closet Toilet Seat

B1240210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Eljer® Emblem
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
16-13/16 in
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS