DESCRIPTION

  • Color-matched bumpers and hinges
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' round bowls
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • Resilient plastic with molded-in color resists wear, chips and stains
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

Bemis Whisper-Close® Round Closed Front Toilet Seat with Cover

B200SLOWT

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Whisper-Close®
Color Finish
Blue
Color Finish Category
Blues
GSA Approved
No
IAPMO Listed
No
Length
16-3/4 in
Material
Plastic
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/8 in

Starting at
$69.31
EACH
  • QUANTITY