DESCRIPTION

  • Color-matched bumpers and hinges
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Fits American Standard® Norwall F2090 toilet bowl
  • Made with environmentally friendly materials and processes

Bemis 16-3/4 in. Round Toilet Seat

BNW209E10

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
American Standard Norwall F2090 Toilet Bowl
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
16-3/4 in
Material
Molded Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front With Cover
Width
14-3/8 in

Starting at
$50.72
EACH
  • QUANTITY