DESCRIPTION

  • Adjustable hinges allow the seat to move forwards and backwards up to 3/8" to ensure the perfect fit
  • Durable molded wood with a high-gloss finish that resists chipping and scratching
  • Fits all manufacturers' round bowls
  • Installation is easy and done from the top of the bowl, making for an easy and mistake-free installation
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • TOP-TITE STA-TITE® Seat Fastening System™ anchors the seat to the bowl, eliminating seat movement

Bemis Sta-Tite® 17 in. Round Closed Front Closet Toilet Seat with Cover

B500TTT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Sta-Tite®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
17 in
Material
Wood
Toilet Seat Shape
Round
Toilet Seat Type
Closed Front
Width
14-3/8 in

Starting at
$18.46
EACH
  • QUANTITY