DESCRIPTION

  • Built-In Potty Seat™ secures magnetically into cover when not in use to reduce clutter
  • Child seat removes when no longer needed or for easy cleaning
  • Durable molded wood adult ring and cover with a high-gloss finish that resists chipping and scratching
  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • Made in the USA with environmentally friendly materials and processes
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Solid plastic potty seat is long lasting and stain-resistant
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

Bemis NextStep® 18-3/4 in. Elongated Toilet Seat

B1483SLOW

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
NextStep®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Length
18-3/4 in
Material
Molded Wood, Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front With Cover
Width
14-1/8 in

Starting at
$50.54
EACH
  • QUANTITY