DESCRIPTION

  • Commercial-grade, heavy duty plastic with molded-in color resists wear, chips and stains
  • Fits all manufacturers' elongated bowls
  • JustLift® hinge provides access to hard-to-reach areas in, around and beneath the hinge bodies
  • Made with environmentally friendly materials and processes
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats

Bemis 18-3/8 in. Elongated Toilet Seat

B1955CTJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
Yes
Length
18-3/8 in
Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Open Front Less Cover
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY