DESCRIPTION

  • Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
  • Fits all manufacturers' elongated bowls
  • Stylish, secure brushed-nickel hinge accents bath hardware

Bemis Natural Reflections™ 18-53/100 in. Elongated Toilet Seat

B19602NI178

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Natural Reflections™
Color Finish
Cherry
Color Finish Category
Browns
GSA Approved
No
IAPMO Listed
No
Length
18-53/100 in
Material
Engineered Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-13/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY