DESCRIPTION

  • Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
  • Fits all manufacturers' elongated bowls
  • High Density™ molded wood with high-gloss finish matches the look of ceramic and resists chipping and scratching
  • Made in the USA (Sheboygan Falls, WI)
  • Made with environmentally friendly materials and processes
  • STA-TITE® Seat Fastening System™ Never Loosens™ and installs with ease
  • Stylish, secure brushed-nickel hinge accents bath hardware
  • Whisper-Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers

Bemis High Density™ 18-7/8 in. Elongated Closed Front with Cover Toilet Seat

B19170NISL346

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
High Density™
Color Finish
Biscuit
Color Finish Category
Neutrals
GSA Approved
No
IAPMO Listed
No
Length
18-7/8 in
Material
Wood
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Width
14-1/8 in

Starting at
$62.15
EACH
  • QUANTITY