20-3/8 in. Elongated Bowl Closet Toilet Seat with 7 in. Centerset in White
20-3/8 in. Elongated Bowl Closet Toilet Seat with 7 in. Centerset in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- 300 series stainless steel posts and pintles resist corrosion
- Fits the Case 1000 toilet bowl
- Made in the USA
- Made with eco-friendly materials and processes
- Proudly made in the USA
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 20-3/8 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B1900CCP000
- Width:
- 14 in