Bemis

Affinity™ Elongated Closed Front Toilet Seat With Cover in White

Part #B1200E3  |  Manufacturer Part #1200E3 000

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Precision Seat Fit™ with 1/2" front to back adjustability provides the perfect bowl fit
  • Whisper Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
  • Sta-tite® Seat Fastening System™ never loosens and installs with ease
  • Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
  • Super grip bumpers prevent the seat from shifting on the toilet bowl, providing greater stability
  • Made with environmentally friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Application: Residential

Brand Model Compatibility: B200E3000

CARB OTC LEED Compliant: No

Collection: Affinity™

Color Finish: White

Color Finish Category: Whites

GSA Approved: No

IAPMO Listed: Yes

Length: 18-3/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Width: 14 in