Round Closed Front Toilet Seat with Cover in White
This product has been replaced by
Manufacturer Part #200E4 000
Affinity™ Round Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Whisper Close® hinge slowly and quietly closes with a tap eliminating slamming and pinched fingers
- Sta-tite® Seat Fastening System™ never loosens and installs with ease
- Precision Seat Fit™ with 1/2" front to back adjustability provides the perfect bowl fit
- Made with environmentally friendly materials and processes
- Made in the USA
- Super grip bumpers prevent the seat from shifting on the toilet bowl, providing greater stability
- Easy Clean and Change® hinge allows for removal of seat for easy cleaning and replacement
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Affinity™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 16-3/4 in
- Seat Features:
- Slow-Close
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/8 in