17-1/8 in. Molded Wood Residential Toilet Seat in Polished Chrome
Alesio II™ 17-1/8 in. Molded Wood Residential Toilet Seat in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
- Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
- STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
- Proudly made in the USA
- Stylish secure chrome hinges accent bath hardware
- Fits all round toilets
- Highly-stylized design with superior high-gloss finish resists chipping and scratching
- Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
- Made with eco-friendly materials and processes
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Alesio II™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Length:
- 17-1/8 in
- Material:
- Enameled Wood
- Material Type:
- High Density
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-3/8 in