Elongated Closed Front Toilet Seat with Cover in Black

You last purchased this on
 
Bemis

Alesio II™ Elongated Closed Front Toilet Seat with Cover in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Alesio II™ Elongated Closed Front Toilet Seat with Cover in Black

  • Fast #
  • Part #B19170CHSL047
  • Item #3988110
  • Manufacturer Part #19170CHSL 047
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Proudly made in the USA
  • Stylish secure chrome hinges accent bath hardware
  • Fits all elongated toilets
  • Highly-stylized design with superior high-gloss finish resists chipping and scratching
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Made with eco-friendly materials and processes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Alesio II™
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
19-1/8 in
Toilet Seat Material:
Wood
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-1/8 in