Closed Front Plastic Slow-Close Seat with Cover for N2412RB Round Toilet Bowl in Glacier Blue

You last purchased this on
 
Bemis

Closed Front Plastic Slow-Close Seat with Cover for N2412RB Round Toilet Bowl in Glacier Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Closed Front Plastic Slow-Close Seat with Cover for N2412RB Round Toilet Bowl in Glacier Blue

  • Fast #
  • Part #B200SLOWT304
  • Item #3988049
  • Manufacturer Part #200SLOWT 304
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glacier Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy•Clean™ hinge allows for quick removal of seat for easy cleaning
  • Whisper•Close® hinge slowly and quietly closes, eliminating slamming and pinched fingers
  • STA-TITE® Seat Fastening System™ Never Loosens™, installs with ease
  • Made with eco-friendly materials and processes
  • Fits all round toilets
  • Proudly made in the USA
  • Color-matched plastic hinges
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Residential
BAA Compliant:
No
Brand Model Compatibility:
N2412RB Round Toilet Bowl
CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Glacier Blue
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
16-3/4 in
Material:
Plastic
Seat Features:
Slow-Close
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-11/16 in