Round Closed Front Toilet Seat with Cover in Verde Green
Eljer® Emblem Round Closed Front Toilet Seat with Cover in Verde Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid resilient plastic with molded-in color resists wear, chips and stains
- Color-matched plastic hinges
- Basic Top-Tite® hinges tighten from the top
- Made with eco-friendly materials and processes
- Proudly made in the USA
- Fits Eljer® Emblem round toilets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5 2013
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Eljer® Emblem Round Bowls
- CARB OTC LEED Compliant:
- No
- Collection:
- Eljer® Emblem
- Color Finish Category:
- Greens
- Color Finish Name:
- Verde Green
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-3/16 in
- IAPMO Listed -:
- Yes
- Length:
- 16-13/16 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 14-1/2 in