Bemis

Elongated Closed Front Toilet Seat With Cover in Biscuit

Part #B170346  |  Manufacturer Part #170 346

Color/Finish: Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Basic Top-Tite® hinges tighten from the top
  • Solid resilient plastic with molded-in color resists wear, chips and stains
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.5 2013

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 1-9/16 in

IAPMO Listed: Yes

Length: 18-5/8 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: B170346

Width: 13-15/16 in