Bemis

Elongated Closed Front Toilet Seat With Cover in Biscuit

Part #B1600E3  |  Manufacturer Part #1600E3 346

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • STA-TITE® Seat Fastening System™ - Never Loosens™, installs with ease
  • Easy•Clean & Change® hinge allows for removal of seat for thorough cleaning and replacement
  • Whisper•Close® hinge slowly and quietly closes eliminating slamming and pinched fingers
  • Precision Seat Fit™ provides front to back adjustability for the perfect bowl fit
  • Durable enameled wood with a superior high-gloss finish that resists chipping and scratching
  • Color-matched plastic hinges
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Biscuit

Color Finish Category: Neutrals

GSA Approved: No

Hardware Included: Yes

Height: 2-1/8 in

IAPMO Listed: No

Length: 18-15/16 in

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Type: B1600E3346

Width: 14-1/8 in