Elongated Closed Front Toilet Seat with Cover in White
Elongated Closed Front Toilet Seat with Cover in White
Frequently Purchased Together
Product Details
- Enameled Wood - High-gloss finish
- Color-matched plastic hinges
- Basic Top-Tite® hinge for easy installation
- Made with eco-friendly materials and processes
- Proudly made in the USA
- Fits all elongated toilets
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Length:
- 18-3/4 in
- NSF Certified:
- No
- Seat Type:
- Toilet
- Style:
- Minimalist;Modern
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- B1400TTA000
- UL Listed:
- No
- Weight:
- 5.333 lb
- Width:
- 14-3/16 in