Elongated Closed Front Toilet Seat with Cover in White

You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Bemis

Elongated Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #B7600T000
  • Item #3754422
  • Manufacturer Part #7600T 000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • 300 series stainless steel posts resist corrosion
  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes
  • Proudly made in the USA
  • Fits all elongated toilets
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5 2013
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Hardware Included:
Yes
Height:
2-5/16 in
IAPMO Listed -:
Yes
Length:
17-3/8 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Type:
B7600T000
Width:
14-1/16 in