Elongated Closet Toilet Seat in Cherry
Elongated Closet Toilet Seat in Cherry
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stylish, secure brass hinge accents bath hardware
- Fits all manufacturers' elongated bowls
- Exceptional wood finish brings natural beauty to your bath with no splitting or cracking
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Cherry
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Wood
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front