DESCRIPTION

  • STA-TITE® Commercial Fastening System™ reduces installation time and eliminates callbacks for loose seats
  • Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
  • Self-sustaining check hinges hold seat in any open position
  • 300 series stainless steel posts and pintles resist corrosion
  • Fits all elongated toilets
  • Proudly made in the USA
  • Made with eco-friendly materials and processes
  • Made with environmentally friendly materials and processes

Bemis Elongated Open Front Toilet Seat in White

B1955SSCT000

Manufacturer Part #: 1955SSCT 000

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5 2013
Adjustable
No
Application
Commercial
BAA Compliant
No
GSA Approved
No
Height
2-3/8 in
IAPMO Listed
Yes
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Type
B1955SSCT000
Width
14-1/4 in

Print