Bemis
Elongated Open Front Toilet Seat with Cover in White
Part #B1950000 | Item #61637 | Manufacturer Part #1950 000
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 162
How to get it:
Product Details
- Basic Top-Tite® hinges tighten from the top
- Commercial-Grade Plastic - heavy-duty, resists wear, chips and stains
- Color-matched plastic hinges
- Fits all elongated toilets
- Proudly made in the USA
- Made with eco-friendly materials and processes
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.5 2013
Adjustable: No
Application: Commercial
BAA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
GSA Approved: No
Hardware Included: Yes
Height: 2-1/4 in
IAPMO Listed: Yes
Length: 18-9/16 in
Toilet Seat Material: Plastic
Toilet Seat Shape: Elongated
Toilet Seat Type: Open Front With Cover
Width: 14 in