Bemis

Hex-Tite® Elongated Closed Front Toilet Seat in Almond

Part #B170146  |  Manufacturer Part #170 146

Color/Finish: Almond

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits all manufacturers' elongated bowls
  • Basic Top-Tite® hinge
  • Color-matched bumpers and hinges
  • Made in the USA

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Hex-Tite®

Color Finish: Almond

Color Finish Category: Neutrals

GSA Approved: No

IAPMO Listed: No

Length: 18-7/16 in

Material: Plastic

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Width: 13-15/16 in