Closed Front Toilet Seat with Cover in White
Mayfair Closed Front Toilet Seat with Cover in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cushioned vinyl with a durable molded wood core
- Color-matched bumpers and hinges
- Easy-Clean & Change® hinge allows for removal of seat for easy cleaning and replacement
- Made with environmentally friendly materials and processes
- Made in the USA (Sheboygan Falls, WI)
- Fits all manufacturers' round bowls
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mayfair
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3-11/25 in
- IAPMO Listed -:
- No
- Length:
- 19-3/50 in
- Material:
- Enameled Wood, Plastic
- Material Type:
- Vinyl
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- Width:
- 15-1/4 in